DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem Classic® Series 13 SEER Single-Stage R-410A Heat Pump

RPNLCAZ

Tonnage:

SPECIFICATIONS

AMP
10.4, 15, 73
Auto Switching Heat Cool
No
BTU Cooling Rating
36000 Btu/h
CEC Compliant
For Sale in CA
Collection
Classic® Series
Decibel Rating dB
76 dB
Depth
44-2/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
29 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
36
Max CFM
3575
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
229
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS