DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RPNL Classic® Series 13 SEER Single-Stage R-410A Heat Pump

RPNLJAZ

Tonnage:

SPECIFICATIONS

AMP
12
Auto Switching Heat Cool
No
BTU Cooling Rating
18000 Btu/h
CEC Compliant
For Sale in CA
Collection
RPNL Classic® Series
EER
11
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
19 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Width
27-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS