DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RQNM Series 13 SEER R-410A Packaged Heat Pump

RQNMAJK000

Tonnage:

SPECIFICATIONS

AMP
20.7
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
35000 Btu/h
CEC Compliant
For Sale in CA
Collection
RQNM Series
Configuration
Horizontal
Decibel Rating dB
76 dB
EER
11
Energy Star Compliant
No
Height
31-3/10 in
Horsepower
1/3 hp
Length
60 in
MBH
36
Max CFM
3200
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
362
Width
34 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS