DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem WA13 Series 13 SEER Single-Stage R-410A Air Conditioner

RWA1360AJ1NA

Tonnage:

SPECIFICATIONS

AMP
134, 26.4, 35
BTU
60000
CEC Compliant
For Sale in CA
Collection
WA13 Series
Depth
31-5/8 in
EER
10.5
Energy Star Compliant
No
Height
35-15/16 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Material
Steel
Max CFM
3380
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Width
31-5/8 in

Starting at
Call for Pricing
  • QUANTITY