DESCRIPTION

  • Features quick assembly corners
  • For use on all 3 to 7 1/2 ton models
  • Includes 2" x 4" nailer and 28" sealing gasket

Rheem 14 in. Roof Curb

RXKGCA14

Tonnage:

SPECIFICATIONS

Height
14 in
Tonnage
3 - 7.5 Tons

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY