Rheem 1/4 in. Stainless Steel Adapter Spade or Ring 50 Pack R455018

1/4 in. Stainless Steel Adapter Spade or Ring 50 Pack

Part #R455018  |  Item #2190749  |  Manufacturer Part #455018

$13.79 EACH

Fitting Sizes:

1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Male

End Connections: Male

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Material: Stainless Steel

Package Quantity: Pack of 50

UL Listed: No