DESCRIPTION

  • Conditional parts warranty for 10 years
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
  • Fan orifice optimizes airflow and reduces unit sound
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Powder coat paint system provides a long lasting professional finish
  • QR codes for quick access to product information from your smart phone or tablet
  • Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability

Rheem 14 SEER R-410A Air Conditioner

RA1460AC1NB

Tonnage:

SPECIFICATIONS

AMP
15.9
BTU
60000
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Height
31 in
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Tonnage
5 Tons
UL Listed
Yes
Volts
230V
Width
35-4/5 in

Starting at
Call for Pricing
  • QUANTITY