DESCRIPTION

  • Access panels have weep holes and channels to further help manage water run-off
  • Conditional parts warranty for 10 years
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • One-piece top with a deep flange to help keep water out of the unit

Rheem RQPL Series 14 SEER R-410A Packaged Heat Pump

RQPLBJK015AKA

Tonnage:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
RQPL Series
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS