• Cart

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor compressor warranty for 10 years

Rheem Classic® Series 14 SEER R-410A Single-Stage Spine Fin Horizontal Gas/Electric Packaged Unit

RGEA140AJD061AA

Tonnage:

SPECIFICATIONS

AMP
22, 25, 35
BTU
60000
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
Classic® Series
Configuration
Horizontal
Decibel Rating dB
76 dB
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-15/16 in
Horsepower
1/3 hp
Ignition System
Direct Spark Ignition
Length
52-7/16 in
MBH
60
Max CFM
2700
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
411
Width
47-1/2 in

Starting at
Call for Pricing
  • QUANTITY