Rheem 14AJM Series 14.5 SEER Single-Stage R-410A Air Conditioner R14AJM24A01

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Painted louvered Steel cabinet, easily accessible control box, grill/motor mount, condenser coils constructed with Coppertubing and enhanced Aluminum fins

Rheem 14AJM Series 14.5 SEER Single-Stage R-410A Air Conditioner

R14AJM24A01

Tonnage:

SPECIFICATIONS

AMP
14.3
BTU
24000
Collection
14AJM Series
Decibel Rating dB
74 dB
Depth
31-5/8 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
27-2/5 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
24
Max CFM
2805
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
154
Width
31-3/5 in

Starting at
Call for Pricing
  • QUANTITY