DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem Classic® Series 14 SEER Single-Stage R-410A Heat Pump

RP14AD1NA

Tonnage:

SPECIFICATIONS

AMP
0.5, 15.4, 20, 83.9
Auto Switching Heat Cool
No
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
34800 Btu/h
Collection
Classic® Series
Decibel Rating dB
74.3 dB
Depth
33-4/5 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
27 in
Horsepower
1/6 hp
Liquid Line OD
3/8 in
MBH
36
Max CFM
3335
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
Yes
Volts
460V
Width
33-4/5 in

Starting at
Call for Pricing
  • QUANTITY