DESCRIPTION

  • Conditional parts warranty for 10 years
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Enhanced mufflers help to dissipate vibration energy for quieter unit operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Improved tubing design reduces vibration and stress, making unit quieter and reducing opportunity for leaks
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Optimized to decrease defrosting and provide better home comfort
  • Powder coat paint system provides a long lasting professional finish
  • QR codes for quick access to product information from your smart phone or tablet

Rheem Classic® Series 14 SEER Single-Stage R-410A Heat Pump

RP14AJ1NA

Tonnage:

SPECIFICATIONS

AMP
12, 20
Auto Switching Heat Cool
No
BTU Cooling Rating
18000 Btu/h
CEC Compliant
For Sale in CA
Collection
Classic® Series
Decibel Rating dB
75.2 dB
Depth
29-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
25 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
18
Max CFM
2410
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Width
29-4/5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS