• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem Classic® Series 14 SEER Horizontal and Vertical Single-Stage R-410A Heat Pump

RP14AJPNA

Tonnage:

SPECIFICATIONS

AMP
0.60, 14, 15, 20, 48, 9
Auto Switching Heat Cool
No
BTU Cooling Rating
18000 Btu/h
Collection
Classic® Series
Configuration
Horizontal, Vertical
Decibel Rating dB
73.2 dB
Depth
29-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
25 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
18
Max CFM
2478
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
14
Stages
Single
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY