1/4 x 7/16 in. Reducing Plastic Compression Ferrule for Honeywell VR4204 and VR4304 Pilot Burners
1/4 x 7/16 in. Reducing Plastic Compression Ferrule for Honeywell VR4204 and VR4304 Pilot Burners
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use with gas-fired unit heaters
Specifications
- Brand Model Compatibility:
- Honeywell VR4204 and VR4304 Pilot Burners
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 7/16 in
- Fitting Sizes:
- 1/4 in x 7/16 in
- Fitting Type:
- Compression Ferrule
- Length:
- 39/50 in
- Material:
- Plastic
- NSF Certified:
- No
- Type:
- R622349801