Rheem
14AJM Series 3 Tons 14.5 SEER R-410A Single-Stage Air Conditioner Condenser
Part #R14AJM36A01 | Item #3871186 | Manufacturer Part #14AJM36A01
Tonnage:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Painted louvered Steel cabinet, easily accessible control box, grill/motor mount, condenser coils constructed with Coppertubing and enhanced Aluminum fins, Scroll compressor, R-410A refrigerant, 10 year parts warranty with online registration
Specifications
AMP: 23
BTU: 36000
CEC Compliant: For Sale in CA
Collection: 14AJM Series
Compressor Type: Scroll
Decibel Rating dB : 77 dB
Depth: 31-5/8 in
EER: 13
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 35-3/5 in
Indoor Outdoor: Outdoor
Installation Type: Floor Mount
Liquid Line OD : 3/8 in
Max CFM: 3435
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 14.5
Sound Blanket: No
Stages: Single
Suction Line OD : 7/8 in
Tonnage: 3 Tons
UL Listed: Yes
Volts: 208/230V
Weight: 201
Width: 33-9/10 in