1/5 hp 1075 RPM 208/230V Motor
1/5 hp 1075 RPM 208/230V Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brings the benefits of ECM to high voltage applications without the need of a step-down transformer partnered with a standard voltage ECM
- Ball bearings
- Variable speed operation
- OEM genuine factory authorized part
Documents
Specifications
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- RPQL
- Diameter:
- 5-5/8 in
- Frame Size:
- 39
- Horsepower:
- 1/5 hp
- Length:
- 8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- ECM Condenser Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V