DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RP15 Series 15 SEER Single-Stage R-410A Heat Pump

RP15AJ1NA

Tonnage:

SPECIFICATIONS

AMP
1, 112, 17.9, 24
Auto Switching Heat Cool
No
BTU Cooling Rating
42000 Btu/h
BTU Heat Rating
40000 Btu/h
Collection
RP15 Series
Decibel Rating dB
74.1 dB
Depth
33-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35 in
Horsepower
1/5 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
42
Max CFM
3815
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
221
Width
33-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS