DESCRIPTION

  • All controls are accessible by removing 1 service panel
  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Compressor compartment offers additional protection from the elements and reduces operating noise
  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem Classic® Series 15 SEER Single-Stage R-410A Heat Pump

RPQLJAZ

Tonnage:

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
18000 Btu/h
CEC Compliant
For Sale in CA
Collection
Classic® Series
Decibel Rating dB
72 dB
Depth
40-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
19 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Max CFM
1925
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Width
27-5/8 in

Starting at
Call for Pricing
  • QUANTITY