15150 BTU 208/230V Compressor

You last purchased this on
 
Rheem

15150 BTU 208/230V Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

15150 BTU 208/230V Compressor

  • Fast #
  • Part #RCR16K6EPFV875
  • Item #7174112
  • Manufacturer Part #CR16K6E-PFV-875
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
49, 6.75, 8.6, 9.6
BTU:
15150
Compressor Type:
Reciprocating
Diameter:
15 in
Height:
19 in
Phase:
Single Phase
Refrigerant:
R-407C
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
Volts:
208/230V
Watts:
1495 W