DESCRIPTION

  • For use in electrical wiring applications

Rheem 16-14 ga Disconnect Female Insulated

R455046

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Blue
End Connection 1
Female
Fitting Size 1
1/4 in
Gauge
16
Size
1/4 in