1/6 hp 1075 RPM 208/230V Single Phase Motor
1/6 hp 1075 RPM 208/230V Single Phase Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fan Speeds:
- 1
- Horsepower:
- 1/6 hp
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 208/230V