DESCRIPTION

  • Alerts the homeowner of required service via a notification to the thermostat
  • All controls are accessible by removing 1 service panel
  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Cabinet is powder painted for all-weather protection
  • Conditional unit replacement warranty for 10 years and parts warranty for 10 years
  • For quiet operation and improved efficiency, unit features a highly optimized fan and motor combination
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Maximum height of 33"
  • The integrated diagnostics with Active Protection™ prevents compressor operation when potentially harmful conditions are detected
  • Top grille is steel reinforced for extra strength

Rheem RARL Series 16 SEER Two-Stage R-410A Air Conditioner

RARL049JEC

Tonnage:

SPECIFICATIONS

AMP
1, 104
BTU
39000
CEC Compliant
For Sale in CA
Collection
RARL Series
Decibel Rating dB
51 dB
Depth
44-2/5 in
EER
13
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
39
Max CFM
1625
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Weight
252
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY