DESCRIPTION

  • MERV rating of included rmedia: 8

Rheem 16 x x 3 in. Media Filter

R542505102

Width:

SPECIFICATIONS

Depth
3 in
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY