Rheem
16AJL Series 5 Tons 16 SEER R-410A Two Stage Air Conditioner Condenser
Part #R16AJL60A01 | Item #4536475 | Manufacturer Part #16AJL60A01
Tonnage:
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Conditional parts warranty for 10 years
- Conditional compressor warranty for 10 years
Specifications
AMP: 152.9, 2.8, 28.8, 35
BTU: 60000
CEC Compliant: For Sale in CA
Collection: 16AJL Series
Communicating: Non-Communicating
Compressor Type: Scroll
Decibel Rating dB : 77 dB
Depth: 31-5/8 in
EER: 13
ETL Listed: No
Energy Star Compliant: No
Height: 35-3/5 in
Indoor Outdoor: Outdoor
Installation Type: Floor Mount
Liquid Line OD : 3/8 in
MBH: 60
Max CFM: 3500
Max Fuse Size: 60
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 16
Sound Blanket: No
Stages: Two
Suction Line OD : 7/8 in
Tonnage: 5 Tons
UL Listed: Yes
Volts: 208/230V
Weight: 274
Width: 33-9/10 in