DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes an energy efficient motor, which in most applications, enhances the SEER rating of the outdoor unit
  • Slowly ramps up its speed for quiet operation and enhanced customer satisfaction

Rheem 17-1/2 in. 230 V R-410A 13 SEER Air Handler with Coil

RHKLHM17JA

Tonnage:

SPECIFICATIONS

BTU
24000
Depth
21-11/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
42-1/2 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
Yes
Volts
208/240V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS