DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rheem® indoor coils are designed for use with Rheem® outdoor units
  • When matched with Rheem® outdoor units, the coils provide a nominal capacity range from 24,000 BTU's per hour to 60,000 BTU's per hour

Rheem 18 in. SEER Cased Coil

RCFNHM24AC

BTU:

SPECIFICATIONS

BTU
48000
Liquid Line OD
3/8 in
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
Yes
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY