180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
RTG Series 180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- Collection:
- RTG Series
- Condensing:
- No
- Energy Star Compliant:
- Yes
- Flow Rate:
- 8.4 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Indoor Outdoor:
- Outdoor
- MBH:
- 180
- Maximum Temperature:
- 140
- Power Source:
- Gas
- Weight:
- 54 lb
- Width:
- 13-4/5 in