180 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater
RTG Series 180 MBH Indoor Non-Condensing Propane Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- BTU:
- 180000
- CARB OTC LEED Compliant:
- No
- Collection:
- RTG Series
- Condensing:
- No
- Energy Star Compliant:
- No
- Flow Rate:
- 8.4 gpm
- Fuel Type:
- Propane
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Gas
- Temperature Range:
- 85 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.82
- Vent Type:
- Direct Vent
- Width:
- 13-7/8 in