Rheem 15PJL Series 1.5 Ton 15 SEER Single-Stage R-410A Heat Pump R15PJL18A01

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited parts warranty for 5 years

Rheem 15PJL Series 1.5 Ton 15 SEER Single-Stage R-410A Heat Pump

R15PJL18A01

Tonnage:

1.5 Tons

SPECIFICATIONS

AMP
15, 20
Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
18000 Btu/h
CEC Compliant
For Sale in CA
Collection
15PJL Series
Decibel Rating dB
76 dB
Depth
27-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
26-1/4 in
Liquid Line OD
3/8 in
MBH
18
Max CFM
2590
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Width
27-5/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS