18000W Tankless Electric Water Heater
18000W Tankless Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 40
- CARB OTC LEED Compliant:
- No
- Depth:
- 3-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 10-1/2 in
- IAPMO Listed -:
- No
- Maximum Temperature:
- 125
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 60 psi
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 18 kW