199 MBH High Efficiency Indoor Condensing Propane Tankless Water Heater
199 MBH High Efficiency Indoor Condensing Propane Tankless Water Heater
Frequently Purchased Together
Product Details
Product Details
- ENERGY STAR certified
- Best in Class .96 UEF up to 57% more efficient than a standard gas tank
- Max 10.1 GPM output
- Single unit can be installed either indoor or outdoor with available outdoor conversion kit (sold separately)
- Built-in Recirculation pump for no wait continuous hot water at the tap (SR models)
- Built-in Wi-Fi with EcoNet capability for direct control from your mobile device
- Rheem Exclusive! Hot-Start Programming ensures the unit is in a ready state between back-to-back usage, avoiding any cold water bursts
- Approved for installations in Manufactured Home (Mobile Home) environments
- Allows flex venting through existing B-vent up to 50'
Specifications
- BTU:
- 199900
- Condensing:
- Yes
- Flow Rate:
- 11.2 gpm
- Fuel Type:
- Propane
- Power Source:
- Gas
- Proposition 65:
- This product contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm.
- Wireless Communication:
- Wi-Fi