DESCRIPTION

Rheem 2,000 cfm Electric Air Cleaner

R842505208

CFM:

SPECIFICATIONS

CFM
2000
Depth
24-7/8 in
Height
20-29/32 in
Volts
120V
Width
7-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY