DESCRIPTION

  • 120V model with 3 prong cord set
  • 240V model includes a junction box for easy installation of 1/2" or 3/4" conduit
  • Automatic thermostat keeps water at desidred temperature
  • High efficiency heating element
  • Over-temperature protector cuts off power in excess temperature situations
  • Six year limited tank and parts warranty
  • Space-saving design for installation in limited spaces

Rheem 2.5 gal. Electric Water Heater

RPROE21615714

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
Capacity
2.5 gal
Color Finish
White
Diameter
9-3/4 in
End Connection 1
NPT
Height
14 in
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Point of Use

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS