Rheem 2.5 Tons 31-5/8 in. 15 SEER R-410A Heat Pump R15PJL30A01

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Painted louvered Steel cabinet, easily accessible control box, grill/motor mount, condenser coils constructed with Coppertubing and enhanced Aluminum fins

Rheem 2.5 Tons 31-5/8 in. 15 SEER R-410A Heat Pump

R15PJL30A01

BTU:

SPECIFICATIONS

BTU
30000
CEC Compliant
For Sale in CA
Depth
31-5/8 in
Height
27-3/8 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
Volts
208/230V
Width
31-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS