DESCRIPTION

  • Access panels have weep holes and channels to further help manage water run-off
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heating elements warranty for 5 years
  • Louvered condenser compartment protects the coil from yard hazards and weather extremes
  • Motor compressor warranty for 10 years
  • One-piece top with a drip lip to help keep water off of the unit sides
  • Parts warranty for 5 years

Rheem 2.5T 13 SEER R410A Packaged Air Conditioner

RSNLB030JK000

Tonnage:

SPECIFICATIONS

BTU
30000
CEC Compliant
For Sale in CA
Height
35-15/16 in
Phase
Single Phase
Refrigerant
R-410A
Tonnage
2.5 Tons
Volts
208/230V
Width
47-19/32 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS