2.5 Ton - 13 SEER - Air Conditioner - Single Phase - R-410A
2.5 Ton - 13 SEER - Air Conditioner - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Painted louvered steel cabinet
- Easily accessible control box
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 5-year parts warranty
- Grille/Motor mount for quiet fan operation
- Condenser coils constructed with copper tubing and enhanced aluminum fins
Specifications
- BTU:
- 30000
- BTU Cooling Rating:
- 39000 Btu/h
- CEC Compliant:
- For Sale in CA
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Energy Star Compliant:
- No
- Height:
- 24-1/4 in
- MBH:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Tonnage:
- 2.5 Ton
- UL Listed:
- No