DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RQRM Series 16 SEER R-410A Packaged Heat Pump

RQRMAJK000

Tonnage:

SPECIFICATIONS

AMP
22
BTU Cooling Rating
29600 Btu/h
BTU Heat Rating
28800 Btu/h
CEC Compliant
For Sale in CA
Collection
RQRM Series
Configuration
Horizontal, Vertical
Decibel Rating dB
76 dB
Depth
25-1/64 in
EER
13
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
29-1/8 in
Horsepower
1/3 hp
Length
59 in
MBH
29.6
Max CFM
3200
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
455
Width
34 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS