DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem 2.5T Wall MT Air Handler Unit with Piston

RHALFR30PJN00A

BTU:

SPECIFICATIONS

BTU
30000
Depth
23 in
Height
36 in
Horsepower
1/4 hp
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
2.5 Tons
Volts
208/240V
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS