DESCRIPTION

  • Conditional parts warranty for 10 years
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • One-piece top with a deep flange to help keep water out of the unit

Rheem 2 Tons 13 SEER Pack with Stainless Steel Heating Exchange

RRNLBJK06EBVA

BTU:

SPECIFICATIONS

BTU
24000
CEC Compliant
For Sale in CA
Height
35-15/16 in
MBH
60
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
2 Tons
Volts
208/230V
Width
47-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS