DESCRIPTION

  • Conditional parts warranty for 10 years
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • One-piece top with a deep flange to help keep water out of the unit

Rheem Classic® Series 16 SEER R-410A Two-Stage Evaporator Downflow and Horizontal Packaged Gas/Electric Unit

RRRLC0JK06EBVA

Tonnage:

SPECIFICATIONS

AMP
15, 20
BTU
24000
BTU Cooling Rating
24200 Btu/h
BTU Heat Rating
48000 Btu/h
CEC Compliant
For Sale in CA
Collection
Classic® Series
Configuration
Downflow, Horizontal
Decibel Rating dB
76 dB
EER
12.4
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41 in
Horsepower
1/3 hp
Length
50-13/16 in
MBH
24
Max CFM
2500
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Two
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
454
Width
47-9/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS