Rheem 2 Tons 27-5/8 in. 15 SEER R-410A Heat Pump R15PJL24A01

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited parts warranty for 5 years

Rheem 2 Tons 27-5/8 in. 15 SEER R-410A Heat Pump

R15PJL24A01

BTU:

SPECIFICATIONS

BTU
24000
CEC Compliant
For Sale in CA
Depth
27-5/8 in
Height
26-1/4 in
IsAcceptableImage
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
Volts
208/230V
Width
27-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS