DESCRIPTION

  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Compressor compartment offers additional protection from the elements and reduces operating noise
  • Conditional parts warranty for 10 years
  • Conditional unit replacement warranty for 5 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Provides on-board diagnostics and fault history for heat pumps with single-phase compressors by detecting system and electrical problems without adding sensors

Rheem 2 Tons 31-1/2 in. 15 SEER R-410A Heat Pump

RPQL024JEZ

BTU:

SPECIFICATIONS

BTU
24000
CEC Compliant
For Sale in CA
Depth
31-1/2 in
Height
19 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
2 Tons
Volts
208/230V
Width
31-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS