DESCRIPTION

  • MERV rating of included rmedia: 8

Rheem 20 x x 5 in. Media Filter

R542505101

Width:

SPECIFICATIONS

Depth
5 in
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY