31500 BTU R-410A 208/230V Three Phase Scroll Compressor
31500 BTU R-410A 208/230V Three Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- BTU:
- 31500
- Compressor Type:
- Scroll
- Height:
- 16 in
- MBH:
- 31.5
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Volts:
- 208/230V