30500 BTU R-410A 208/230V Single Phase Scroll Compressor
Copeland 30500 BTU R-410A 208/230V Single Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 17
- BTU:
- 30500
- Brand Model Compatibility:
- Ruud RASL-037JEC
- Collection:
- Copeland
- Compressor Type:
- Scroll
- Height:
- 2 in
- Horsepower:
- 1 hp
- Length:
- 14-3/10 in
- Liquid Line (OD):
- 1/2 in
- MBH:
- 30.5
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Width:
- 13-3/10 in