49400 BTU R-410A 208/230V Single Phase Scroll Compressor

You last purchased this on
 
Rheem

49400 BTU R-410A 208/230V Single Phase Scroll Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

49400 BTU R-410A 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #RZP49K5EPFV800
  • Item #7626217
  • Manufacturer Part #ZP49K5E-PFV-800
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
134, 14.4, 21.2, 27.9, 34
Application:
Air Conditioner
BTU:
49400
Color Finish Name:
Black
Compressor Type:
Scroll
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
20 in
Length:
14-1/2 in
Liquid Line (OD):
1/2 in
MBH:
49.4
Maximum Temperature:
130
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
Volts:
208/230V
Watts:
40 W
Width:
13 in