DESCRIPTION

  • Compressor will remain off for 5 minutes after power or thermostat interruption, allowing system pressures to equalize
  • Fan motor mounted on removable top panel to expose entire condenser coil for cleaning
  • Galvanized steel cabinet and base pan with a durable powder paint finish
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited parts warranty for 1 year
  • Motor compressor warranty for 5 years
  • Service access through removable panel without affecting normal operation of unit

Rheem 20T Air Conditioner 208/230 3 Phase R410A

RAWL240CAZ

Tonnage:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Depth
87-3/8 in
Height
44-3/4 in
IsAcceptableImage
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
20 Tons
Volts
208/230V
Width
38-3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS