21-1/2 in. Blower Housing for Rheem RJKA and RJMA Package Heat Pump
21-1/2 in. Blower Housing for Rheem RJKA and RJMA Package Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Ruud RJKA and RJMA Package Heat Pump
- Diameter:
- 19-1/2 in
- Height:
- 17-3/5 in
- Length:
- 24 in
- Width:
- 16-2/5 in