Rheem

21-3/5 x 2-4/5 in. Condensate Drain Pan

Part #R6810180581  |  Manufacturer Part #68-101805-81

Length:

21-3/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Configuration: Vertical

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-4/5 in

Length: 21-3/5 in

Width: 14 in