DESCRIPTION

  • Conditional parts warranty for 10 years
  • Designed for installation in closets, alcoves, utility rooms, or attics
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger warranty for 20 years

Rheem RGTS Series 21 in. 92.4% AFUE Single-Stage Downflow 3/4 hp Natural or LP Gas Furnace

RGTSEZAJS

BTU:

SPECIFICATIONS

AMP
9.5
BTU
90000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
RGTS Series
Configuration
Downflow
Depth
28-13/16 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
MBH
90
Max CFM
2005
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
35 to 65 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS